Shop All Work Shirts
Red Kap
Mens Ls Shirt Jac Fly Front White
Mfr # SP35WH RG 3XL
Zoro # G1052320
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color White
- Material 65% Polyester/35% Cotton
- Style Jacket Shirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP35WH RG 3XL
- Zoro # G1052320
- UPC # 883248288986
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 3XL |
Details
Item | Mens Ls Shirt Jac Fly Front White |
Color | White |
Material | 65% Polyester/35% Cotton |
Style | Jacket Shirt |
Description
Mens Ls Shirt Jac Fly Front White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC DOVER Sentinel XT Clear Hood, PK30 (S-3112-30)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-03)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 12 in Length, Thumbhole, Gray/White, S (KTAFGT12SFTS)
- ACCUFORM Accuform Danger Do Not Operate Tag, PF-Cardstock, 250/Roll (TAR125)
- RED KAP Mns Ss Post Blue Dp Cotton, L (SC40PB SS L)
- RED KAP Mens Ss Nvy Twin Stripe Workshirt, M (SP24NL SS M)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SSLXL)
- RED KAP Short Sleeve Polo, Mens, XL, Polyester (SK92BK SS XL)
- RED KAP Mns Ss Motorsports Shirt, 5XL (SP28BG SS 5XL)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, 4XL (SP24RB SS 4XL)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- Red Kap Workwear