Shop All Work Shirts
Red Kap
Mens Ls Red Poplin Work Shirt, 4XL
Mfr # SP14RD RG 4XL
Zoro # G1350861
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Red
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP14RD RG 4XL
- Zoro # G1350861
- UPC # 036394862221
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 4XL |
Sleeve Length | 37 1/4 in |
Length | 33 3/8 in |
Minimum Chest Size | 56 1/2 in |
Maximum Chest Size | 59 in |
Minimum Neck Size | 19.625 in |
Maximum Neck Size | 20.5 in |
Size-Body Type | Regular |
Description
Mens Ls Red Poplin Work Shirt,4XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Red, Sleeve Type Long, Sleeve Length 37 1/4 in, Size 4XL, Minimum Neck Size 19.625 in, Maximum Neck Size 20.5 in, Maximum Chest Size 59 in, Minimum Chest Size 56 1/2 in, Length 33 3/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Micro-Foam Nitrile Glove, 15ga Nylon, A1 Cut, Gray, Size M (GL601M)
- LYLE Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1930-EG_18x12 (T1-1930-EG_18x12)
- MCR SAFETY String Knit Gloves, Cotton Polyester Blend Material, Knit Wrist Cuff, Gray, S (9507SM)
- IRONWEAR Flame-Resistant Safety Vest Class 3 w/ Zipper & Radio Tabs (Lime/Large) (1258FR-LZ-RD-LG)
- RED KAP Mens Ls Gray Poplin Work Shirt, XL (SP14GY LN XL)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XXL (SC30NV XLNXXL)
- RED KAP Mens Ss Navy Poplin Work Shirt, M (SP24NV SSLM)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XXL (SP24LG SSLXXL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XL (SP14CH LN XL)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SS XXL)
- WILLIAMSON DICKIE MFG. 2PK MED WHT Pock TShirt (1144624WHM)
- Red Kap Work Shirts