Shop All Work Shirts
Red Kap
Mens Ls Red Poplin Work Shirt, 3XL
Mfr # SP14RD LN 3XL
Zoro # G1350791
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Red
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14RD LN 3XL
- Zoro # G1350791
- UPC # 036394861873
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 3XL |
Length | 34 1/2 in |
Sleeve Length | 38 1/4 in |
Minimum Neck Size | 18.625 in |
Size-Body Type | Tall |
Minimum Chest Size | 53 1/2 in |
Maximum Neck Size | 19.5 in |
Maximum Chest Size | 56 in |
Description
Mens Ls Red Poplin Work Shirt,3XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Red, Sleeve Type Long, Sleeve Length 38 1/4 in, Size 3XL, Minimum Neck Size 18.625 in, Maximum Neck Size 19.5 in, Maximum Chest Size 56 in, Minimum Chest Size 53 1/2 in, Length 34 1/2 in, Size-Body Type Tall, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Low-Halide Pipe Tape, Pink, 100 ft. L, B30C-4000-569-PK (B30C-4000-569-PK)
- NO-SPILL YellowPlasticItem (1457)
- PIG Paint Booth Mat, Paints, Solvents, Stains Absorbed, Gray, Polypropylene (MAT32305-GY)
- AZAR DISPLAYS 8.5"W x 5.5"H Sign Frame W/ suction cups, PK2 (106627)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, 4XL (SP14BY RG 4XL)
- RED KAP Mens Ss Navy Work Shirt No Pkts, XL (SP26NV SS XL)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, XL (SP26LA SS XL)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, M (SP24SG SS M)
- RED KAP Mens Ls Lt Blu Chambray 65/35 Shirt, XL (SC14LB LN XL)
- CARHARTT Long Sleeve T-Shirt, Navy, 2XL (K126-NVY XXL REG)
- Red Kap Workwear