Shop All Work Shirts
Red Kap
Mens Ls Petrol Blue Work Shirt, XXL
Mfr # SP14MB LN XXL
Zoro # G1350636
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Petrol Blue
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP14MB LN XXL
- Zoro # G1350636
- UPC # 036394539840
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Sleeve Length | 37 3/4 in |
Length | 33 1/2 in |
Maximum Neck Size | 18.5 in |
Maximum Chest Size | 53 in |
Size-Body Type | Tall |
Minimum Chest Size | 50 1/2 in |
Minimum Neck Size | 17.625 in |
Description
Mens Ls Petrol Blue Work Shirt,XXL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Blue, Sleeve Type Long, Sleeve Length 37 3/4 in, Size M, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 33 1/2 in, Size-Body Type Tall, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465U21 (465U21)
- VISUAL WORKPLACE A Frame Sign, Corrugate, 16"x24", Yellow (15-1904-AF1624-618)
- JAMCO Gas Cylinder Cabinet, 50x40, Capacity 12 (CH120YP)
- ANSELL Hyflex Cut-Resistant Gloves, A3 Cut, Nitrile, Intercept Knit, Blue/Gray, Large (Size 9), 1 Pair (11-561)
- RED KAP Mns Ss Post Blue Dp Cotton, L (SC40PB SS L)
- RED KAP Mns Ls Dark Navy Cotton Workshirt, XL (SC30DN LN XL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XL (SP14CH LN XL)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, L (SP26LA SS L)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Bk, XL (ST62BK SS XL)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, 4XL (SP14BY RG 4XL)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- Red Kap Workwear and Protective Clothing