Shop All Work Shirts
Red Kap
Mens Ls Petrol Blue Work Shirt, XL
Mfr # SP14MB RG XL
Zoro # G1350706
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Petrol Blue
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14MB RG XL
- Zoro # G1350706
- UPC # 036394540167
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Sleeve Length | 35 3/4 in |
Length | 32 1/8 in |
Minimum Neck Size | 16.625 in |
Maximum Chest Size | 50 in |
Size-Body Type | Regular |
Maximum Neck Size | 17.5 in |
Minimum Chest Size | 46 1/2 in |
Description
Mens Ls Petrol Blue Work Shirt,XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Blue, Sleeve Type Long, Sleeve Length 35 3/4 in, Size M, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 32 1/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (48-73-7923)
- CONDOR Stick Left Hand Only Welding Glove, Cowhide Palm, L (4NHD1)
- MCR SAFETY Economy Cd Grain Cowhide Driver, L, PK12 (3202L)
- PIG PIG Drop-Ceiling Leak Diversion System, 8 lb. (TLS367)
- RED KAP Mns Ls Dark Navy Cotton Workshirt, XL (SC30DN LN XL)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, S (SC24LB SS S)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH LN XXL)
- RED KAP Mns S/S Silver Gy Poplin Workshirt, 5XL (SP24SV SS 5XL)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, M (SC24LB SS M)
- RED KAP Short Sleeve Polo, Mens, 3XL, Polyester (SK92BK SS 3XL)
- UTILITY PRO Long Slv, Perimeter Insect Guard Tee, 2XL (UHV856NVY-XXL)
- Red Kap Workwear