Shop All Work Shirts
Red Kap
Mens Ls Petrol Blue Work Shirt, XL
Mfr # SP14MB LN XL
Zoro # G1350627
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Petrol Blue
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP14MB LN XL
- Zoro # G1350627
- UPC # 036394539826
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Length | 33 1/2 in |
Sleeve Length | 37 1/4 in |
Minimum Neck Size | 16.625 in |
Size-Body Type | Tall |
Maximum Neck Size | 17.5 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 46 1/2 in |
Description
Mens Ls Petrol Blue Work Shirt,XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Blue, Sleeve Type Long, Sleeve Length 37 1/4 in, Size M, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 33 1/2 in, Size-Body Type Tall, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICS R UNIQUE Truck Parking Block, Yellow, 8 ft., Lags (71096TBY-LAGS)
- JUSTRITE Spill Berm, 4 ft. L x 4 ft. W x 2 in. H (28418)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, M (0282RGBKMED)
- MCR SAFETY Prem Cow Driver Red Fleece Lin, M, PK12 (3250M)
- RED KAP Mns Ss Post Blue Dp Cotton, L (SC40PB SS L)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, L (SP26LA SS L)
- RED KAP Mens Ss Navy Work Shirt No Pkts, M (SP26NV SS M)
- RED KAP Mns Ls Dark Navy Cotton Workshirt, XL (SC30DN LN XL)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 17 32)
- RED KAP Mns Ls Spruce Grn Dp Cotton, L (SC30SG LN L)
- CARHARTT Long Sleeve Henley, Navy, XL (K128-NVY XLG REG)
- Red Kap Work Shirts