Shop All Work Shirts
Red Kap
Mens Ls Petrol Blue Work Shirt, M
Mfr # SP14MB RG M
Zoro # G1350688
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Petrol Blue
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP14MB RG M
- Zoro # G1350688
- UPC # 036394540143
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Sleeve Length | 34 3/4 in |
Length | 32 1/8 in |
Maximum Chest Size | 42 in |
Size-Body Type | Regular |
Minimum Chest Size | 38 1/2 in |
Minimum Neck Size | 14.625 in |
Maximum Neck Size | 15.5 in |
Description
Mens Ls Petrol Blue Work Shirt,M, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Blue, Sleeve Type Long, Sleeve Length 34 3/4 in, Size M, Minimum Neck Size 14.625 in, Maximum Neck Size 15.5 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 32 1/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Foam Nitrile Palm, PR (INDI-KC5G-05-XL)
- ESS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (EE9007-04)
- BOTRON CO White Lightweight ESD Smock XXL (B7336)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (48-101)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, XL (SP24EX SS XL)
- RED KAP Mens Ls Gray Poplin Work Shirt, L (SP14GY RG L)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, M (SC24LB SS M)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, L (SP24SG SSLL)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, XL (SP26LA SS XL)
- RED KAP Mens Ls Silver Gy Poplin Workshirt, M (SP14SV RG M)
- MOBILE COOLING Men's Drirelease Mobile Cooling Short Sleeve Shirt, Morel Gray, XL (MCMT02340521)
- Red Kap Work Shirts