Shop All Work Shirts
Red Kap
Mens Ls Petrol Blue Work Shirt, L
Mfr # SP14MB RG L
Zoro # G1350679
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Petrol Blue
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14MB RG L
- Zoro # G1350679
- UPC # 036394540136
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Length | 32 1/8 in |
Sleeve Length | 35 1/4 in |
Maximum Neck Size | 16.5 in |
Minimum Neck Size | 15.625 in |
Size-Body Type | Regular |
Minimum Chest Size | 42 1/2 in |
Maximum Chest Size | 46 in |
Description
Mens Ls Petrol Blue Work Shirt,L, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Blue, Sleeve Type Long, Sleeve Length 35 1/4 in, Size M, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 32 1/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATA PRD Dataprduct R3197, R3197 Compatible Ribbon, Black/red (DPSR3197)
- ANSELL 10" Chemical Resistant Gloves, PVC, 9, 1 PR (23-200)
- ERGODYNE Black Evaporative Cooling Bandana, PK24 (6700)
- LYLE Emergency Vehicle Parking Sign, 18" x 12, T1-1198-EG_12x18 (T1-1198-EG_12x18)
- RED KAP Mens Ls Navy Poplin Work Shirt, L (SP14NV XLNL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- RED KAP Wmns Ltblue Dress 80/20 Poplin S/Sl (DP23LB SS XXL)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS S)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, S (SP24EX SS S)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, 5XL (SP24LG SS 5XL)
- RED KAP Mens Ls White Oxford Dress Shirt, XL (SS36WH XL 345)
- Red Kap Workwear