Shop All Work Shirts
Red Kap
Mens Ls Petrol Blue Work Shirt, 5XL
Mfr # SP14MB RG 5XL
Zoro # G1350660
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color Petrol Blue
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14MB RG 5XL
- Zoro # G1350660
- UPC # 036394540211
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Length | 32 1/8 in |
Sleeve Length | 37 3/4 in |
Maximum Chest Size | 62 in |
Minimum Chest Size | 59 1/2 in |
Minimum Neck Size | 20.625 in |
Size-Body Type | Regular |
Maximum Neck Size | 21.5 in |
Description
Mens Ls Petrol Blue Work Shirt,5XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Blue, Sleeve Type Long, Sleeve Length 37 3/4 in, Size M, Minimum Neck Size 20.625 in, Maximum Neck Size 21.5 in, Maximum Chest Size 62 in, Minimum Chest Size 59 1/2 in, Length 32 1/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS 2XL Long Sleeve T-Shirt, Green (ST21-NPGS-2X)
- RAILHEAD GEAR Cut Resistant Gloves, A3 Cut Level, Uncoated, 4XL, 1 PR (RH-GS-4X)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, 3XL (V1210170U-3XL)
- WELLS LAMONT Jomac® By Wells Lamont® 625Jom Kevlar® Terrycloth High-Heat Gloves, Xl (625)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, 4XL (SP24RB SS 4XL)
- RED KAP Mns Ls Ch/Wh Stripe Workshirt, L (SP10CW RG L)
- RED KAP Mens Ls Lt Blu Chambray 65/35 Shirt, XL (SC14LB LN XL)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, M (SP24SG SS M)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 18534)
- ILC Replacement For KLIM 3712001160000 (3712-001-160-000)
- Red Kap Work Shirts