Shop All Work Shirts
Red Kap
Mens Ls Petrol Blue Work Shirt, 5XL
Mfr # SP14MB LN 5XL
Zoro # G1350590
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Petrol Blue
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14MB LN 5XL
- Zoro # G1350590
- UPC # 036394539871
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Sleeve Length | 39 1/4 in |
Length | 33 1/2 in |
Maximum Chest Size | 62 in |
Minimum Neck Size | 20.625 in |
Maximum Neck Size | 21.5 in |
Minimum Chest Size | 59 1/2 in |
Size-Body Type | Tall |
Description
Mens Ls Petrol Blue Work Shirt,5XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Blue, Sleeve Type Long, Sleeve Length 39 1/4 in, Size M, Minimum Neck Size 20.625 in, Maximum Neck Size 21.5 in, Maximum Chest Size 62 in, Minimum Chest Size 59 1/2 in, Length 33 1/2 in, Size-Body Type Tall, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, 24" Height, Aluminum, Sidewalk Closed Ahead Use Sidewalk, Portrait (OS-DS-A-1824-V-2161)
- DUNLOP Knee Boots, Size 7, 15" H, Black, Plain, PR (8990400)
- TOUGH DUCK 3XL Hi-Vis Short Sleeve Shirt, Yellow/Green (S39221)
- BRADY Label Printer Ribbon, B30 Series, Red, 4.33 in W x 200 ft L (B30-R10000-RD)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, M (SP84WB SS M)
- RED KAP Mens Ss Orange Poplin Work Shirt, XL (SP24OR SS XL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- RED KAP Mens Ls Spr Green Poplin Work Shirt, L (SP14SG RG L)
- RED KAP Mens Ls Gray Poplin Work Shirt, M (SP14GY LN M)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, XL (SP24RB SS XL)
- CARHARTT Pocket T-Shirt, Men's, Orange, Size XL (K87-BOGXLREG)
- Red Kap Work Shirts