Shop All Work Shirts
Red Kap
Mens Ls Orange Poplin Work Shirt, XXL
Mfr # SP14OR RG XXL
Zoro # G1350365
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Orange
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14OR RG XXL
- Zoro # G1350365
- UPC # 036394859627
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 32 7/8 in |
Sleeve Length | 36 1/4 in |
Size-Body Type | Regular |
Maximum Chest Size | 53 in |
Minimum Neck Size | 17.625 in |
Maximum Neck Size | 18.5 in |
Minimum Chest Size | 50 1/2 in |
Description
Mens Ls Orange Poplin Work Shirt,XXL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Orange, Sleeve Type Long, Sleeve Length 36 1/4 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 32 7/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 16" Chemical Resistant Gloves, Laminated Film, 11, 1 PR (SSG/11)
- DYMO Rhino Continuous Label Roll Cartridge, Single Side, Polyolefin, 3/8 in x 5 ft, Black on White, Gloss (18053)
- C.H. HANSON Number Stamp Set, Std Stl, 3/32" (20521)
- MECHANIX WEAR Mechanics Gloves, XL, Blue, Form Fitting Trek Dry(R) (MG-03-011)
- RED KAP Mens Ls Gray Poplin Work Shirt, L (SP14GY RG L)
- RED KAP Mens Ss Navy Work Shirt No Pkts, M (SP26NV SS M)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SS XXL)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- RED KAP Mens Ls Gray Poplin Work Shirt, M (SP14GY LN M)
- RED KAP Mens Ls Lt Gray Poplin Work Shirt, M (SP14LA RG M)
- CARHARTT Long Sleeve T-Shirt, Navy, M (K126-NVY MED REG)
- Red Kap Work Shirts