Shop All Work Shirts
Red Kap
Mens Ls Navy Poplin Work Shirt, 3XL
Mfr # SP14NV XLN3XL
Zoro # G1351710
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14NV XLN3XL
- Zoro # G1351710
- UPC # 036394068999
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Length | 34 1/2 in |
Sleeve Length | 39 3/4 in |
Maximum Neck Size | 19.5 in |
Minimum Neck Size | 18.625 in |
Minimum Chest Size | 53 1/2 in |
Maximum Chest Size | 56 in |
Size-Body Type | Tall |
Description
Mens Ls Navy Poplin Work Shirt,3XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Long, Sleeve Length 39 3/4 in, Size 3XL, Minimum Neck Size 18.625 in, Maximum Neck Size 19.5 in, Maximum Chest Size 56 in, Minimum Chest Size 53 1/2 in, Length 34 1/2 in, Size-Body Type Tall, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIZARD Cut Resistant Sleeve, 14 In. L, Kevlar(R) (SK-14-KSC)
- JUSTRITE 1 gal Yellow Polypropylene, Steel Type I Safety Can Diesel (7110210)
- BRADY Desktop Label Printer, i3300 Series, Single Color Capability (150643)
- BRADY White Paper Wire Marker, THT-19-402-3 (THT-19-402-3)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XL (SD78DN LN XL)
- RED KAP Mns Ss Black Poplin Work Shirt, M (SP24BK SS M)
- RED KAP Long Sleeved Shirt, White, 65 per PET/35 per Ctn, XL (SP14WH RG XL)
- RED KAP Mens Zip Smock, L (KP44NV SS L)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XXL (SC40OR SS XXL)
- RED KAP Mens Ss Navy Poplin Work Shirt, 4XL (SP24NV SS 4XL)
- CARHARTT T-Shirt, Desert, XL (K87-DES XLG REG)
- Red Kap Work Shirts