Shop All Work Shirts
Red Kap
Mens Ls Navy Poplin Work Shirt, 3XL
Mfr # SP14NV LN 3XL
Zoro # G1351616
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14NV LN 3XL
- Zoro # G1351616
- UPC # 036394068449
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Length | 34 1/2 in |
Sleeve Length | 38 1/4 in |
Maximum Chest Size | 56 in |
Size-Body Type | Tall |
Maximum Neck Size | 19.5 in |
Minimum Neck Size | 18.625 in |
Minimum Chest Size | 53 1/2 in |
Description
Mens Ls Navy Poplin Work Shirt,3XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Long, Sleeve Length 38 1/4 in, Size 3XL, Minimum Neck Size 18.625 in, Maximum Neck Size 19.5 in, Maximum Chest Size 56 in, Minimum Chest Size 53 1/2 in, Length 34 1/2 in, Size-Body Type Tall, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 7M, PR (807-6003 7M)
- MAGID Safety Glasses, Clear No - Antifog Coating (Y20C20)
- BRADY Arc Flash Protection Label, PK100, 52029 (52029)
- UNIVERSAL High-Intensity Assorted Magnets, 3/4", 1 1/4" & 1 1/2" dia, Asst, PK30 (UNV31251)
- RED KAP Mens Ls Gray Poplin Work Shirt, XL (SP14GY LN XL)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SSLXXL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH LN M)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SS XXL)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XL (SD78DN LN XL)
- RED KAP Mns Ss Black Poplin Work Shirt, 6XL (SP24BK SS 6XL)
- BERNE Performance Short Sleeve Pocket Tee, 5XL (BSM38)
- Red Kap Work Shirts