Shop All Work Shirts
Red Kap
Mens Ls Lt Tan Poplin Work Shirt, XXL
Mfr # SP14LT RG XXL
Zoro # G1350566
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Tan
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP14LT RG XXL
- Zoro # G1350566
- UPC # 036394069910
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 32 7/8 in |
Sleeve Length | 36 1/4 in |
Minimum Chest Size | 50 1/2 in |
Maximum Chest Size | 53 in |
Minimum Neck Size | 17.625 in |
Size-Body Type | Regular |
Maximum Neck Size | 18.5 in |
Description
Mens Ls Lt Tan Poplin Work Shirt,XXL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Tan, Sleeve Type Long, Sleeve Length 36 1/4 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 32 7/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Arrow Supplemental Parking Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, T1-1109-EG_12x6 (T1-1109-EG_12x6)
- MONTOUR LINE Yellow Plastic Stanchion (6 pack), 2.5 in Diameter, and 50 Ft of Chain (PLS-YW-25-KIT-6-50)
- ZORO SELECT Stair Edging, Silver, 96in W, Aluminum (2RRW5)
- SIGNMISSION OSHA THINK Sign, This Is Your Home Five Days Of Week, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-TS-A-1218-V-11945)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, XL (SP26LA SS XL)
- RED KAP Mns Ls Button Down Poplin Shirt-Nv, XL (SP90NV XL 367)
- RED KAP Mens Ls White Oxford Dress Shirt, XL (SS36WH XL 345)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, L (SP24EX SSLL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, 5XL (SP24LG SS 5XL)
- RED KAP Mens Zip Smock, M (KP44NV SS M)
- RED KAP Mens Ls Spr Green Poplin Work Shirt, L (SP14SG RG L)
- Red Kap Workwear