Shop All Work Shirts
Red Kap
Mens Ls Lt Tan Poplin Work Shirt, XL
Mfr # SP14LT RG XL
Zoro # G1350557
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Tan
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14LT RG XL
- Zoro # G1350557
- UPC # 036394069897
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Sleeve Length | 35 3/4 in |
Length | 32 5/8 in |
Minimum Neck Size | 16.625 in |
Size-Body Type | Regular |
Maximum Chest Size | 50 in |
Maximum Neck Size | 17.5 in |
Minimum Chest Size | 46 1/2 in |
Description
Mens Ls Lt Tan Poplin Work Shirt,XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Tan, Sleeve Type Long, Sleeve Length 35 3/4 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 32 5/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PROTECTION Guardian 00484, Bull Ring Anchor (484)
- ALLEGRO INDUSTRIES Eyewear Cleaning Wipes Pop-Up Pak, PK200 (0350-200PU)
- PORTWEST Oves Driver Glove, XXL (A260)
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 11, 12PK (TTP208-110)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, L (SP84WB SS L)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS S)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, L (SP24EX SSLL)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XL (SD78DN LN XL)
- RED KAP Mens Ss Navy Work Shirt No Pkts, L (SP26NV SS L)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XL (SP24PB SS XL)
- DICKIES Short Sleeve Shirt, Black Smoke, L (05BKSM RG L)
- Red Kap Workwear