Shop All Work Shirts
Red Kap
Mens Ls Lt Tan Poplin Work Shirt, L
Mfr # SP14LT RG L
Zoro # G1350520
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14LT RG L
- Zoro # G1350520
- UPC # 036394069866
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Length | 32 3/8 in |
Sleeve Length | 35 1/4 in |
Maximum Neck Size | 16.5 in |
Maximum Chest Size | 46 in |
Minimum Neck Size | 15.625 in |
Minimum Chest Size | 42 1/2 in |
Size-Body Type | Regular |
Description
Mens Ls Lt Tan Poplin Work Shirt,L, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Tan, Sleeve Type Long, Sleeve Length 35 1/4 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 32 3/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS ELBOW PAD, BLACK (EP1-002)
- AIR SYSTEMS INTL Compressor Intake Filter (BAC-10F-1)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A6, PR (26-0913B/11XXL)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-0)
- RED KAP Mens Ls Spr Green Poplin Work Shirt, L (SP14SG RG L)
- RED KAP Mens Ls Orange Poplin Work Shirt, L (SP14OR RG L)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, L (SP14RB RG L)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SSLXL)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, M (SP14RB RG M)
- RED KAP Mens Zip Smock, L (KP44NV SS L)
- CARHARTT Long Sleeve T-Shirt, Black, 2XL (K126-BLK XXL REG)
- Red Kap Work Shirts