Shop All Work Shirts
Red Kap
Mens Ls Lt Tan Poplin Work Shirt, 4XL
Mfr # SP14LT RG 4XL
Zoro # G1348089
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Tan
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14LT RG 4XL
- Zoro # G1348089
- UPC # 036394069934
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 4XL |
Sleeve Length | 37 1/4 in |
Length | 33 3/8 in |
Size-Body Type | Regular |
Maximum Neck Size | 20.5 in |
Maximum Chest Size | 59 in |
Minimum Chest Size | 56 1/2 in |
Minimum Neck Size | 19.625 in |
Description
Mens Ls Lt Tan Poplin Work Shirt,4XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Tan, Sleeve Type Long, Sleeve Length 37 1/4 in, Size 4XL, Minimum Neck Size 19.625 in, Maximum Neck Size 20.5 in, Maximum Chest Size 59 in, Minimum Chest Size 56 1/2 in, Length 33 3/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Corrosive Placard, Blank, PK25 (ZRV4B)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H, PK3 (410KAS3YLW)
- CARHARTT Men's Black Cotton Duck Coat size 3XL (C003-BLK 3XL REG)
- N-FERNO BY ERGODYNE Balaclava with Zipper, Universal, Black (6893Z)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, L (SP26LT SS L)
- RED KAP Short Slv, Wht, 65 per PET/35 per Ctn, M (SP24WH SS M)
- RED KAP Mens Lt Blu Drs Shirt 60/40 Oxf (SR60LB SS 175)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XL (SP14CH LN XL)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, L (SC40OR SS L)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SSLXL)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, 2X (5574NV RG 2XL)
- Red Kap Work Shirts