Shop All Work Shirts
Red Kap
Mens Ls Lt Gray Poplin Work Shirt, XXL
Mfr # SP14LA XLNXXL
Zoro # G1350231
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Light Gray
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14LA XLNXXL
- Zoro # G1350231
- UPC # 036394619917
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 34 1/4 in |
Sleeve Length | 39 1/4 in |
Minimum Neck Size | 17.625 in |
Size-Body Type | Tall |
Maximum Chest Size | 53 in |
Maximum Neck Size | 18.5 in |
Minimum Chest Size | 50 1/2 in |
Description
Mens Ls Lt Gray Poplin Work Shirt,XXL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray, Sleeve Type Long, Sleeve Length 39 1/4 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 34 1/4 in, Size-Body Type Tall, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES 5S Red Tags Wired, 500PK (5SRDTG-500)
- HONEYWELL Eyewash Station, Polyethylene, 16 oz, PK4 (32-000465-0000)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR (KKC5KV-03-M)
- CONDOR Restroom Sign, 14" W, 10" H, 0.055" Thick, 473Z02 (473Z02)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, M (SP10BW RG M)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, XXL (SP24CH SS XXL)
- RED KAP Mens Cotton Work Shirt Navy, M (SC30NV RG M)
- RED KAP Mens Ls Dark Blue Workshirt, XXL (SP14DB LN XXL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, 5XL (SP24LG SS 5XL)
- RED KAP 5M56Snv Mns Navy Twill Wkshirt, L (ST52NV LN L)
- 5.11 Performance Polo, SS, Black, M (71049)
- Red Kap Workwear