Shop All Work Shirts
Red Kap
Mens Ls Lt Gray Poplin Work Shirt, XXL
Mfr # SP14LA RG XXL
Zoro # G1350207
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Light Gray
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP14LA RG XXL
- Zoro # G1350207
- UPC # 036394619702
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Sleeve Length | 36 1/4 in |
Length | 32 7/8 in |
Size-Body Type | Regular |
Minimum Neck Size | 17.625 in |
Maximum Chest Size | 53 in |
Maximum Neck Size | 18.5 in |
Minimum Chest Size | 50 1/2 in |
Description
Mens Ls Lt Gray Poplin Work Shirt,XXL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray, Sleeve Type Long, Sleeve Length 36 1/4 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 32 7/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Hood Air (17-218-22)
- HONEYWELL Nozzle Assembly, Repl, PK2 (32-000203-0000)
- PIP Lens Cleaning Towelette Dispenser, PK100 (252-LCT100)
- BRADY Die Cut Inspection Arrows 0.125" H, PK 25 (DIA-250-YL-PK)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, 4XL (SP24RB SS 4XL)
- RED KAP Mens Ss Dk Blue Workshirt, L (SP24DB SS L)
- RED KAP Short Sleeve Polo, Mens, M, Polyester (SK92BK SS M)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, M (SP84WB SS M)
- RED KAP Mens Ss Dk Blue Workshirt, XL (SP24DB SS XL)
- RED KAP Mens Ls Gray Poplin Work Shirt, XL (SP14GY LN XL)
- CARHARTT T-Shirt, Desert, 3XL (K87-DES 3XL REG)
- Red Kap Workwear