Shop All Work Shirts
Red Kap
Mens Ls Lt Gray Poplin Work Shirt, XXL
Mfr # SP14LA LN XXL
Zoro # G1350119
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Light Gray
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14LA LN XXL
- Zoro # G1350119
- UPC # 036394619368
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Sleeve Length | 37 3/4 in |
Length | 34 1/4 in |
Minimum Chest Size | 50 1/2 in |
Minimum Neck Size | 17.625 in |
Size-Body Type | Tall |
Maximum Neck Size | 18.5 in |
Maximum Chest Size | 53 in |
Description
Mens Ls Lt Gray Poplin Work Shirt,XXL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray, Sleeve Type Long, Sleeve Length 37 3/4 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 34 1/4 in, Size-Body Type Tall, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4 Width Number & Letter Stamp Set 0-9 And A-Z (8016-0004)
- CONDOR Safety Sign, 20 in H, 14 in W, Vertical Rectangle, English, Spanish, 470G12 (470G12)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1524-NA_14x10 (U3-1524-NA_14x10)
- PIG Latching Lid for Poly Drum, Black (DRM1084-BK)
- RED KAP Mns Ls Dark Navy Cotton Workshirt, XL (SC30DN LN XL)
- RED KAP Long Sleeved Shirt, White, 65 per PET/35 per Ctn, XL (SP14WH RG XL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, M (SP10BW RG M)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, XL (SP26LT SS XL)
- RED KAP PMT Mens SS Work Shirt, 20 (SR6TGY SS 20)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XXL (SD78DN LN XXL)
- CARHARTT Long Sleeve Henley, Black, L (K128-BLK LRG TLL)
- Red Kap Workwear