Shop All Work Shirts
Red Kap
Mens Ls Lt Gray Poplin Work Shirt, XL
Mfr # SP14LA XLNXL
Zoro # G1350225
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Light Gray
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP14LA XLNXL
- Zoro # G1350225
- UPC # 036394619900
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Length | 34 in |
Sleeve Length | 38 3/4 in |
Minimum Neck Size | 16.625 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 46 1/2 in |
Size-Body Type | Tall |
Maximum Neck Size | 17.5 in |
Description
Mens Ls Lt Gray Poplin Work Shirt,XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray, Sleeve Type Long, Sleeve Length 38 3/4 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 34 in, Size-Body Type Tall, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kids Face Masks, 3PLY Blue, 50-Count (3PLYKBOX)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206102)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y09 (480Y09)
- HARDLINE PRODUCTS Number 3 Decal, 3" White Vinyl, PK10 (3SCWP3)
- RED KAP PMT Cotton Work Shirt Unisex, 2XL (SC3TGG RG XXL)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, 3XL (SP26LT SS 3XL)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SS XXL)
- RED KAP Mns Ss Motorsports Shirt - Nv/Pb, 5XL (SP28NP SS 5XL)
- RED KAP Mns Ls Lt Blue Dp Cotton Workshirt, L (SC30LB LN L)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, L (SP24SG SSLL)
- CARHARTT T-Shirt, Desert, M (K87-DES MED REG)
- Red Kap Workwear and Protective Clothing