Shop All Work Shirts
Red Kap
Mens Ls Lt Gray Poplin Work Shirt, XL
Mfr # SP14LA RG XL
Zoro # G1350198
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Light Gray
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14LA RG XL
- Zoro # G1350198
- UPC # 036394619689
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Sleeve Length | 35 3/4 in |
Length | 32 5/8 in |
Maximum Neck Size | 17.5 in |
Maximum Chest Size | 50 in |
Size-Body Type | Regular |
Minimum Chest Size | 46 1/2 in |
Minimum Neck Size | 16.625 in |
Description
Mens Ls Lt Gray Poplin Work Shirt,XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray, Sleeve Type Long, Sleeve Length 35 3/4 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 32 5/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (10038846)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831C0036BY-12)
- EMPIRE LEVEL 600 ft. x 1" Pink Flagging Tape (77-063)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Yellow, M (S61317)
- RED KAP Mns Ss Post Blue Dp Cotton, L (SC40PB SS L)
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- RED KAP Mens Ls Black Poplin Workshirt, XXL (SP14BK LN XXL)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, M (SP84WB SS M)
- RED KAP Mns Ls Dark Navy Cotton Workshirt, XL (SC30DN LN XL)
- RED KAP Mens Ls Gray Poplin Work Shirt, XL (SP14GY LN XL)
- BERNE Performance Long Sleeve Pocket Tee, L (BSM39)
- Red Kap Workwear and Protective Clothing