Shop All Work Shirts
Red Kap
Mens Ls Lt Gray Poplin Work Shirt, L
Mfr # SP14LA XLNL
Zoro # G1350216
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Light Gray
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP14LA XLNL
- Zoro # G1350216
- UPC # 036394619870
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Length | 34 in |
Sleeve Length | 38 1/4 in |
Size-Body Type | Tall |
Minimum Neck Size | 16.625 in |
Minimum Chest Size | 46 1/2 in |
Maximum Neck Size | 17.5 in |
Maximum Chest Size | 50 in |
Description
Mens Ls Lt Gray Poplin Work Shirt,L, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray, Sleeve Type Long, Sleeve Length 38 1/4 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 34 in, Size-Body Type Tall, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Bandana, One Size, Navy (6700CT)
- PYRAMEX Baseball Bump Camp, Navy (HP50065)
- PETZL Full Body Harness, Size 2 (C072CA02)
- ALTA Elbow Pads, Soft Style, PR (53010.00)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XL (SC40OR SS XL)
- RED KAP Mens Ls Lt Gray Poplin Work Shirt, M (SP14LA RG M)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- RED KAP Mens Ls Gray Poplin Work Shirt, M (SP14GY LN M)
- RED KAP Wmns Ltblue Dress 80/20 Poplin S/Sl (DP23LB SS XXL)
- 5.11 Bike Patrol Polo, S, Royal Blue (71322)
- Red Kap Work Shirts