Shop All Work Shirts
Red Kap
Mens Ls Lt Gray Poplin Work Shirt, 4XL
Mfr # SP14LA RG 4XL
Zoro # G1350137
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Light Gray
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14LA RG 4XL
- Zoro # G1350137
- UPC # 036394619726
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 4XL |
Sleeve Length | 37 1/4 in |
Length | 33 3/8 in |
Minimum Chest Size | 56 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 59 in |
Minimum Neck Size | 19.625 in |
Maximum Neck Size | 20.5 in |
Description
Mens Ls Lt Gray Poplin Work Shirt,4XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray, Sleeve Type Long, Sleeve Length 37 1/4 in, Size 4XL, Minimum Neck Size 19.625 in, Maximum Neck Size 20.5 in, Maximum Chest Size 59 in, Minimum Chest Size 56 1/2 in, Length 33 3/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Coverall, Unisex, M, Yellow, Polyester (LUX-WCVL-YM)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 200 PK, Pink (FP-V-200-M-PNK)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 5.5-6, PR (478106-015-37)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (14838)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SSLXXL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, XL (SP24EX SS XL)
- RED KAP Mens Ss Orange Poplin Work Shirt, XL (SP24OR SS XL)
- RED KAP 5M56Snv Mns Navy Twill Wkshirt, L (ST52NV LN L)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 18534)
- RED KAP Mens Ss Gray Poplin Work Shirt, XXL (SP24GY SS XXL)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- Red Kap Workwear