Shop All Work Shirts
Red Kap
Mens Ls Lt Gray Poplin Work Shirt, 3XL
Mfr # SP14LA LN 3XL
Zoro # G1350058
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Light Gray
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14LA LN 3XL
- Zoro # G1350058
- UPC # 036394619375
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 3XL |
Sleeve Length | 38 1/4 in |
Length | 34 1/2 in |
Minimum Neck Size | 18.625 in |
Maximum Neck Size | 19.5 in |
Size-Body Type | Tall |
Minimum Chest Size | 53 1/2 in |
Maximum Chest Size | 56 in |
Description
Mens Ls Lt Gray Poplin Work Shirt,3XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray, Sleeve Type Long, Sleeve Length 38 1/4 in, Size 3XL, Minimum Neck Size 18.625 in, Maximum Neck Size 19.5 in, Maximum Chest Size 56 in, Minimum Chest Size 53 1/2 in, Length 34 1/2 in, Size-Body Type Tall, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK6 (406KAS6BLU)
- PIP Seamless Knits for General Duty, S, PK12 (33-B125/S)
- ZORO SELECT Taffeta Flagging Tape, Purple, 300 ft (TFPP-200)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, S, 1 PR (9032-S (7))
- RED KAP Mens Ss Orange Poplin Work Shirt, XL (SP24OR SS XL)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, L (SP14RB RG L)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XXL (SP14CB LN XXL)
- RED KAP Mns S/S Silver Gy Poplin Workshirt, 5XL (SP24SV SS 5XL)
- RED KAP Mns Ls Button Down Poplin Shirt-Nv, XL (SP90NV XL 367)
- 5.11 Professional Polo, LE Green, 2XL (41060)
- Red Kap Workwear