Shop All Work Shirts
Red Kap
Mens Ls Gray Poplin Work Shirt, S
Mfr # SP14GY RG S
Zoro # G1348597
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14GY RG S
- Zoro # G1348597
- UPC # 036394857555
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | S |
Sleeve Length | 34 1/4 in |
Length | 31 3/4 in |
Maximum Chest Size | 38 in |
Maximum Neck Size | 14.5 in |
Minimum Chest Size | 34 1/2 in |
Size-Body Type | Regular |
Minimum Neck Size | 13.625 in |
Description
Mens Ls Gray Poplin Work Shirt,S, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray, Sleeve Type Long, Sleeve Length 34 1/4 in, Size S, Minimum Neck Size 13.625 in, Maximum Neck Size 14.5 in, Maximum Chest Size 38 in, Minimum Chest Size 34 1/2 in, Length 31 3/4 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ultra Reflective Letter, P, PK10 (3010-P)
- SCOTCH 3M N95 Paint Prep Cup Disposable Respirator White One Size Fits Most 20 pk (8210PP20-DC)
- TOUGH DUCK Fluorescent Orange Polyester Jacket size L (S43211)
- KISHIGO Large Class 3 High Visibility Vest, Orange (1243-L)
- RED KAP Short Sleeve Polo, Mens, M, Polyester (SK92BK SS M)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XXL (SP24LG SSLXXL)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, L (SP26LA SS L)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XL (SC40OR SS XL)
- RED KAP Mens Ls Silver Gy Poplin Workshirt, M (SP14SV RG M)
- RED KAP Short Sleeve, Blu, 65 perPET/35 per Ctn, LT (SP24LB SSLL)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, M (SP24SG SS M)
- Red Kap Workwear and Protective Clothing