Shop All Work Shirts
Red Kap
Mens Ls Gray Poplin Work Shirt, M
Mfr # SP14GY LN M
Zoro # G0680191
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14GY LN M
- Zoro # G0680191
- UPC # 036394857203
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Length | 33 1/2 in |
Sleeve Length | 36 1/4 in |
Maximum Chest Size | 42 in |
Size-Body Type | Tall |
Minimum Chest Size | 38 1/2 in |
Minimum Neck Size | 14.625 in |
Maximum Neck Size | 15.5 in |
Description
Mens Ls Gray Poplin Work Shirt,M, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray, Sleeve Type Long, Sleeve Length 36 1/4 in, Size M, Minimum Neck Size 14.625 in, Maximum Neck Size 15.5 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 33 1/2 in, Size-Body Type Tall, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21101-100)
- BRADY Eyewash Station in Green (PD997E)
- POLAR PLUS Cold Protection Mittens, Thinsulate Lining, XL (312)
- MSA SAFETY Termination Plate (SRIW1000)
- RED KAP Mens Ls Silver Gy Poplin Workshirt, M (SP14SV RG M)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, M (SP14RB RG M)
- RED KAP Mens Ls Lt Gray Poplin Work Shirt, M (SP14LA RG M)
- RED KAP Mens Zip Smock, M (KP44NV SS M)
- RED KAP Mens Ss Navy Poplin Work Shirt, 4XL (SP24NV SS 4XL)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XXL (SC40OR SS XXL)
- GLOWEAR BY ERGODYNE LS T-Shirt, Orange, Non-Certified, S (8091)
- Red Kap Workwear and Protective Clothing