Shop All Work Shirts
Red Kap
Mens Ls Gray Poplin Work Shirt, 5XL
Mfr # SP14GY RG 5XL
Zoro # G1348719
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14GY RG 5XL
- Zoro # G1348719
- UPC # 036394857616
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 5XL |
Length | 33 5/8 in |
Sleeve Length | 37 3/4 in |
Minimum Chest Size | 59 1/2 in |
Maximum Neck Size | 21.5 in |
Size-Body Type | Regular |
Minimum Neck Size | 20.625 in |
Maximum Chest Size | 62 in |
Description
Mens Ls Gray Poplin Work Shirt,5XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray, Sleeve Type Long, Sleeve Length 37 3/4 in, Size 5XL, Minimum Neck Size 20.625 in, Maximum Neck Size 21.5 in, Maximum Chest Size 62 in, Minimum Chest Size 59 1/2 in, Length 33 5/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Universal, Yellow (KIT224)
- MCR SAFETY Prem Grn Goatskin Driver Strght, 3XL, PK12 (3601XXXL)
- 3M DBI-SALA Advanced Heavy Duty Sleeve Cap (8510826)
- SW SAFETY Megaman, Nitrile Exam Gloves, 8.5 mil Palm, Nitrile, Powder-Free, 3XL, 50 PK, Black (N260887)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, 4XL (SP14BY RG 4XL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XXL (SP24LG SSLXXL)
- RED KAP Mns Ls Button Down Poplin Shirt-Wh, 2XL (SP90WH XXL367)
- RED KAP Mens Zip Smock, XL (KP44NV SS XL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, M (SP10BW RG M)
- RED KAP Wmns Ltblue Dress 80/20 Poplin S/Sl (DP23LB SS XXL)
- CARHARTT Rugged Professional Series Rugged Flex Relaxed Fit Canvas Work Short, Navy, W29 (100374-034XLREG)
- Red Kap Workwear and Protective Clothing