Shop All Work Shirts
Red Kap
Mens Ls Gray Poplin Work Shirt, 4XL
Mfr # SP14GY LN 4XL
Zoro # G1348685
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14GY LN 4XL
- Zoro # G1348685
- UPC # 036394857265
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 4XL |
Length | 34 3/4 in |
Sleeve Length | 38 3/4 in |
Maximum Neck Size | 20.5 in |
Maximum Chest Size | 59 in |
Minimum Neck Size | 19.625 in |
Minimum Chest Size | 56 1/2 in |
Size-Body Type | Tall |
Description
Mens Ls Gray Poplin Work Shirt,4XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray, Sleeve Type Long, Sleeve Length 38 3/4 in, Size 4XL, Minimum Neck Size 19.625 in, Maximum Neck Size 20.5 in, Maximum Chest Size 59 in, Minimum Chest Size 56 1/2 in, Length 34 3/4 in, Size-Body Type Tall, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Binder, OSHA Record Keeping Documents (OR323E)
- UNIVERSAL SECURITY INSTRUMENTS Universal Smoke Sensing Technology, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MIC1509S)
- RADIANS Radians Mirage(TM) MRB Bifocal Safety Eyewear (MRB115ID)
- ANSELL N73, Exam Gloves with Low Dermatitis Potential, 2.4 mil Palm, Nitrile, Powder-Free, XS, 100 PK (N730)
- RED KAP Mens Ss Dk Blue Workshirt, L (SP24DB SS L)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SSLXXL)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- RED KAP Mns Ss Black Poplin Work Shirt, M (SP24BK SS M)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, XL (SP26LA SS XL)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS S)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 3X (2574KH RG 3XL)
- Red Kap Work Shirts