Shop All Work Shirts
Red Kap
Mens Ls Dark Blue Workshirt, XXL
Mfr # SP14DB LN XXL
Zoro # G1349726
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14DB LN XXL
- Zoro # G1349726
- UPC # 036394853748
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 34 1/4 in |
Sleeve Length | 37 3/4 in |
Maximum Chest Size | 53 in |
Minimum Neck Size | 17.625 in |
Minimum Chest Size | 50 1/2 in |
Size-Body Type | Tall |
Maximum Neck Size | 18.5 in |
Description
Mens Ls Dark Blue Workshirt,XXL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Blue, Sleeve Type Long, Sleeve Length 37 3/4 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 34 1/4 in, Size-Body Type Tall, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, M, 8" L, PR (MPT-72-009)
- MCR SAFETY Std Weight 16Oz Loop In Terry C, M, PK12 (9412KM)
- CONDOR Hooded Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C551)
- LYLE Plastic Chock Wheels Notice Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, , LCU5-0244-NP_10X7 (LCU5-0244-NP_10X7)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH RG XXL)
- RED KAP Mens Ls Black Poplin Workshirt, XXL (SP14BK LN XXL)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- RED KAP Mens Ss Dk Blue Workshirt, XL (SP24DB SS XL)
- RED KAP Mns S/S Silver Gy Poplin Workshirt, 5XL (SP24SV SS 5XL)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, L (40052)
- Red Kap Workwear and Protective Clothing