Shop All Work Shirts
Red Kap
Mens Ls Dark Blue Workshirt, L
Mfr # SP14DB RG L
Zoro # G1349750
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14DB RG L
- Zoro # G1349750
- UPC # 036394854035
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Length | 32 3/8 in |
Sleeve Length | 35 1/4 in |
Maximum Neck Size | 16.5 in |
Minimum Chest Size | 42 1/2 in |
Size-Body Type | Regular |
Minimum Neck Size | 15.625 in |
Maximum Chest Size | 46 in |
Description
Mens Ls Dark Blue Workshirt,L, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Blue, Sleeve Type Long, Sleeve Length 35 1/4 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 32 3/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Construction Site No Trespassing Sing (D248PB)
- PIP Polyurethane Coated Gloves, Palm Coverage, Black, M, 12PK (713SUCB/M)
- ZORO SELECT Cone Adaptor, Iron, 1/8 in H, 10 1/2 in L, 3 1/8 in W, Black (CA.3)
- HEXARMOR Knit Gloves, 1 PR (3080-L (9))
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SSLXXL)
- RED KAP Mens Ss Choc Brwn Poplin Work Shirt, 4XL (SP24CB SS 4XL)
- RED KAP Mens Ls Black Poplin Workshirt, XXL (SP14BK LN XXL)
- RED KAP Mens Ls Gray Poplin Work Shirt, M (SP14GY LN M)
- RED KAP 5M56Snv Mns Navy Twill Wkshirt, L (ST52NV LN L)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, L (SP26LA SS L)
- 5.11 Taclite Pro Shirt, Black, L (72175)
- Red Kap Workwear and Protective Clothing