Shop All Work Shirts
Red Kap
Mens Ls Choc Brwn Poplin Work Shirt, XL
Mfr # SP14CB LN XL
Zoro # G1349260
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14CB LN XL
- Zoro # G1349260
- UPC # 036394852369
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Length | 34 in |
Sleeve Length | 37 1/4 in |
Maximum Neck Size | 17.5 in |
Minimum Chest Size | 46 1/2 in |
Maximum Chest Size | 50 in |
Minimum Neck Size | 16.625 in |
Size-Body Type | Tall |
Description
Mens Ls Choc Brwn Poplin Work Shirt,XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Brown, Sleeve Type Long, Sleeve Length 37 1/4 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 34 in, Size-Body Type Tall, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Custom Molded Earplugs (CEPCASE)
- BROTHER TZe Laminated Removable Label Tapes, 0.35" x 26.2 ft, Black on Green (TZE721CS)
- CONDOR Antistatic Gloves, S, Nylon/Carbon, PK12 (19L033)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size Large (275R)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XL (SP14CH LN XL)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, L (SP84WB SS L)
- RED KAP Mens Ss Lt Blue Work Shirt No Pkts, L (SP26LB SS L)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, S (SC24LB SS S)
- RED KAP PMT Cotton Work Shirt Unisex, 2XL (SC3TGG RG XXL)
- RED KAP PMT Mens SS Work Shirt, 20 (SR6TGY SS 20)
- CARHARTT Short Sleeve Henley, Navy, XL (K84-NVY XLG REG)
- Red Kap Work Shirts