Shop All Work Shirts
Red Kap
Mens Ls Charcoal Poplin Work Shirt, XXL
Mfr # SP14CH RG XXL
Zoro # G1349595
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14CH RG XXL
- Zoro # G1349595
- UPC # 036394065356
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 32 7/8 in |
Sleeve Length | 36 1/4 in |
Maximum Neck Size | 18.5 in |
Size-Body Type | Regular |
Maximum Chest Size | 53 in |
Minimum Neck Size | 17.625 in |
Minimum Chest Size | 50 1/2 in |
Description
Mens Ls Charcoal Poplin Work Shirt,XXL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray, Sleeve Type Long, Sleeve Length 36 1/4 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 32 7/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Calibration Label, ENG, Black/White, PK350, TCSL2-38481 (TCSL2-38481)
- CHILL-ITS BY ERGODYNE Cooling Hat, Camouflage, Universal (6630)
- DISPLAY SPECIALISTS Right-To-Know Cabinet, Hazard Information (847)
- SIGNMISSION OSHA Danger Sign, Hot Work Prohibited, 14in X 10in Aluminum, 10" W, 14" H, Portrait (OS-DS-A-1014-V-1366)
- RED KAP Mens Ls Dark Blue Workshirt, XXL (SP14DB LN XXL)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XXL (SP14CB LN XXL)
- RED KAP Mens Ls Black Poplin Workshirt, XXL (SP14BK LN XXL)
- RED KAP Mns Ss Black Poplin Work Shirt, 6XL (SP24BK SS 6XL)
- RED KAP Short Sleeve Polo, Mens, M, Polyester (SK92BK SS M)
- RED KAP Mens Ls Lt Blu Chambray 65/35 Shirt, XL (SC14LB LN XL)
- CARHARTT Short Sleeve Henley, Black, XL (K84-BLK XLG REG)
- Red Kap Workwear