Shop All Work Shirts
Red Kap
Mens Ls Charcoal Poplin Work Shirt, M
Mfr # SP14CH RG M
Zoro # G1349568
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
- Features (6) Button Front with Gripper at Neck, Pre-cure Durable Press with Soil-Release and Wichable Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14CH RG M
- Zoro # G1349568
- UPC # 036394065318
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Sleeve Length | 34 3/4 in |
Length | 32 1/8 in |
Minimum Neck Size | 14.625 in |
Maximum Chest Size | 42 in |
Maximum Neck Size | 15.5 in |
Minimum Chest Size | 38 1/2 in |
Size-Body Type | Regular |
Description
Mens Ls Charcoal Poplin Work Shirt,M, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Charcoal, Sleeve Type Long, Sleeve Length 34 3/4 in, Size M, Minimum Neck Size 14.625 in, Maximum Neck Size 15.5 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 32 1/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Eyewear Retainer, Blk, Slotted Jaws, 25" L (S515)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (RWG564XL)
- STRANCO Die Cut Number Label, 2 (DBV-SINGLE-6-2)
- LITHONIA LIGHTING Ext Sgn, Alum, Wht, 13in, 3W (EDG W 1 RW EL SD)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XXL (SP14CB LN XXL)
- RED KAP Mens Ls Dark Blue Workshirt, XXL (SP14DB LN XXL)
- RED KAP Mns Ss Black Poplin Work Shirt, M (SP24BK SS M)
- RED KAP Mens Ss Navy Work Shirt No Pkts, XL (SP26NV SS XL)
- RED KAP Mens Ss Navy Poplin Work Shirt, 4XL (SP24NV SS 4XL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, XL (SP10BW RG XL)
- Red Kap Work Shirts