Shop All Work Shirts
Red Kap
Mens Ls Charcoal Poplin Work Shirt, M
Mfr # SP14CH LN M
Zoro # G1349385
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14CH LN M
- Zoro # G1349385
- UPC # 036394064977
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Length | 33 1/2 in |
Sleeve Length | 36 1/4 in |
Minimum Chest Size | 38 1/2 in |
Size-Body Type | Tall |
Maximum Chest Size | 42 in |
Maximum Neck Size | 15.5 in |
Minimum Neck Size | 14.625 in |
Description
Mens Ls Charcoal Poplin Work Shirt,M, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray, Sleeve Type Long, Sleeve Length 36 1/4 in, Size M, Minimum Neck Size 14.625 in, Maximum Neck Size 15.5 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 33 1/2 in, Size-Body Type Tall, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY Life Vest, Law Enforcement, Black, M/L (151600-700-040-23)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, M, PR (VP9673M)
- SALISBURY Shroud, Red, ATPV 40 cal/sq cm (SHRD-40PRG-PP)
- AMERICAN LOCK Lockout Padlock, KD, Green, 1-7/8"H (A1105GRN)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- RED KAP PMT Cotton Work Shirt Unisex, 2XL (SC3TGG RG XXL)
- RED KAP Mens Ss Gray Poplin Work Shirt, S (SP24GY SS S)
- RED KAP U Ss 65/35 Crew Shirt - Blk/Red, L (SY20BR SS L)
- RED KAP Mens Ls Gray Poplin Work Shirt, XL (SP14GY LN XL)
- RED KAP Mens Ss Burgundy Poplin Work Shirt, L (SP24BY SS L)
- RED KAP Mns Ls Dark Navy Cotton Workshirt, XL (SC30DN LN XL)
- Red Kap Workwear and Protective Clothing