Shop All Work Shirts
Red Kap
Mens Ls Burgundy Poplin Work Shirt, XXL
Mfr # SP14BY LN XXL
Zoro # G1349209
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP14BY LN XXL
- Zoro # G1349209
- UPC # 036394851706
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 34 1/4 in |
Sleeve Length | 37 3/4 in |
Minimum Chest Size | 50 1/2 in |
Maximum Chest Size | 53 in |
Maximum Neck Size | 18.5 in |
Minimum Neck Size | 17.625 in |
Size-Body Type | Tall |
Description
Mens Ls Burgundy Poplin Work Shirt,XXL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Red, Sleeve Type Long, Sleeve Length 37 3/4 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 34 1/4 in, Size-Body Type Tall, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH General Purpose Glove, PK12 (NF14/10XL)
- TAPE LOGIC Tape Logic® Heavy-Duty Anti-Slip Tape, 33 Mil, 1" x 60', Yellow, 1/Roll (T96560Y)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 14" Height, Aluminum, Propane Shutoff, Portrait (OS-EM-A-1014-V-10530)
- KLEIN TOOLS Safety Goggles, Clear Lens (60479)
- RED KAP Mens Ls Black Poplin Workshirt, XXL (SP14BK LN XXL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH RG XXL)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XXL (SP14CB LN XXL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, XL (SP24EX SS XL)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, 4XL (SP24CH SSL4XL)
- RED KAP Mens Ss Navy Poplin Work Shirt, 4XL (SP24NV SS 4XL)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, XL (5574NV RG XL)
- Red Kap Workwear