Shop All Work Shirts
Red Kap
Mens Ls Burgundy Poplin Work Shirt, 4XL
Mfr # SP14BY RG 4XL
Zoro # G1349218
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP14BY RG 4XL
- Zoro # G1349218
- UPC # 036394852062
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 4XL |
Length | 33 3/8 in |
Sleeve Length | 37 1/4 in |
Minimum Neck Size | 19.625 in |
Minimum Chest Size | 56 1/2 in |
Maximum Neck Size | 20.5 in |
Size-Body Type | Regular |
Maximum Chest Size | 59 in |
Description
Mens Ls Burgundy Poplin Work Shirt,4XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Red, Sleeve Type Long, Sleeve Length 37 1/4 in, Size 4XL, Minimum Neck Size 19.625 in, Maximum Neck Size 20.5 in, Maximum Chest Size 59 in, Minimum Chest Size 56 1/2 in, Length 33 3/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Race Boot S (CL620S)
- YAKTRAX Shoe Traction Pro Sml (08609)
- CONDOR Leather Gloves, S, PR (1VT32)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, L, 1 PR (11-515)
- RED KAP Mens Ss Dk Blue Workshirt, M (SP24DB SS M)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SS XXL)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XXL (SC40OR SS XXL)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, M (SP14RB RG M)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH LN XXL)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, L (SP24LB SS L)
- KEENEY MFG Tee Street Sntry 1.5 (PVC 004030600)
- Red Kap Workwear and Protective Clothing