Shop All Work Shirts
Red Kap
Mens Ls Blue/White Stripe Work Shrt, S
Mfr # SP10BW RG S
Zoro # G1346637
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester / 35% Cotton
- Fabric Weight 4.25 oz
- Closure Type Button
- Style Workshirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP10BW RG S
- Zoro # G1346637
- UPC # 036394847143
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | S |
Size-Body Type | Regular |
Details
Item | Long Sleeve Striped Work Shirt |
Color | Blue/White |
Material | 65% Polyester / 35% Cotton |
Fabric Weight | 4.25 oz |
Closure Type | Button |
Style | Workshirt |
Description
Mens Ls Blue/White Stripe Work Shrt,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104342)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XL, 1 PR (2077-XL (10))
- PROPPER Tactical Shirt, Olive, Size L Reg (F530238330L2)
- SAFETYSHIRTZ Stealth Old Glory Reflective High Visibility Hoodie, Black, 2XL (61060503XXL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, XL (SP10BW RG XL)
- RED KAP Mns Ls Ch/Wh Stripe Workshirt, L (SP10CW RG L)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, M (SP10BW RG M)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, M (SP84WB SS M)
- RED KAP Short Sleeve, Blu, 65 perPET/35 per Ctn, LT (SP24LB SSLL)
- RED KAP PMT Cotton Work Shirt Unisex, 2XL (SC3TGG RG XXL)
- CARHARTT Pocket T-Shirt, Men's, Orange, Size XL (K87-BOGXLREG)
- Red Kap Workwear and Protective Clothing