Shop All Work Shirts
Red Kap
Mens Ls Black Poplin Workshirt, XXL
Mfr # SP14BK LN XXL
Zoro # G1349096
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP14BK LN XXL
- Zoro # G1349096
- UPC # 036394851027
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 34 1/4 in |
Sleeve Length | 37 3/4 in |
Maximum Neck Size | 18.5 in |
Size-Body Type | Tall |
Minimum Chest Size | 50 1/2 in |
Maximum Chest Size | 53 in |
Minimum Neck Size | 17.625 in |
Description
Mens Ls Black Poplin Workshirt,XXL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Black, Sleeve Type Long, Sleeve Length 37 3/4 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 34 1/4 in, Size-Body Type Tall, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Roll, Metallic Silver, Labels/Roll: 1225 (B30-17-438)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (T4577/S/MAK)
- HONEYWELL Honeywell North P100 Filter Cartridge, 1 Pair (7580P100B)
- DISASTER MANAGEMENT SYSTEMS Treatment Area Flag Kit, 12 Pcs (DMS 05012)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH RG XXL)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XXL (SP14CB LN XXL)
- RED KAP Mens Ls Dark Blue Workshirt, XXL (SP14DB LN XXL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, XL (SP10BW RG XL)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SSLXXL)
- RED KAP Mns Ls Spruce Grn Dp Cotton, L (SC30SG LN L)
- 5.11 Performance Polo, SS, Gray, 2XL (71049)
- Red Kap Work Shirts