Shop All Work Shirts
Red Kap
Mens Ls Black Poplin Workshirt, M
Mfr # SP14BK RG M
Zoro # G1349139
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP14BK RG M
- Zoro # G1349139
- UPC # 036394851324
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Length | 32 1/8 in |
Sleeve Length | 34 3/4 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 38 1/2 in |
Minimum Neck Size | 14.625 in |
Size-Body Type | Regular |
Maximum Neck Size | 15.5 in |
Description
Mens Ls Black Poplin Workshirt,M, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Black, Sleeve Type Long, Sleeve Length 34 3/4 in, Size M, Minimum Neck Size 14.625 in, Maximum Neck Size 15.5 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 32 1/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (473284)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1670-RA_14X10 (U3-1670-RA_14X10)
- APACHE MILLS Apache Mills Diamond Deluxe Soft Foot Mat 1/2in Thick 3' x 4' Black (2057009003X4)
- SHOWA SHOWA CHM 26 Mil FlockLined Neoprene Gloves, 12PK (CHML-09)
- RED KAP Short Sleeve Polo, L, White, 5 oz.Polyester (SK92WH SS L)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- RED KAP Mens Ss Orange Poplin Work Shirt, XL (SP24OR SS XL)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, M (SP14RB RG M)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XXL (SP14CB LN XXL)
- RED KAP Mens Cotton Work Shirt Navy, L (SC30NV LN L)
- PROPPER T-Shirt, Mens, L, Black, PK3 (F53060U001L)
- Red Kap Work Shirts