Shop All Lab Coats & Jackets
Red Kap
Mens Lab Coat W/Gripper
Mfr # KP38WH RG XXL
Zoro # G1331681
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color White
- Material Cotton Poplin/Polyester
- Anti-Static No
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # KP38WH RG XXL
- Zoro # G1331681
- UPC # 883248008836
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Overall Length | 41 1/2 in |
Chest Size - Maximum | 54 in |
Height - Minimum | 67 in |
Named Size | 2XL |
Chest Size - Minimum | 52 in |
Height - Maximum | 71 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 54 in, Chest Size - Minimum 52 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 67 in, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Cotton Poplin/Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 12PK (34-8443/L)
- TINGLEY Steplite X Steel-Toe Rubber Boots, Cleated Sole, 15 in H, Knee, Yellow/Navy, Men's, Size 9 (77253)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Fog, Polarized, Scratch Resistant (TXBAP238)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (960-L)
- RED KAP 508Ltb Mens Lt. Blue Ls Lab Coat (5080LB RG L)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 40)
- RED KAP Anti-Static Lab Coat, Blue, S (KK28BL RG S)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV LN 46)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 56)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG XXL)
- DESCO Smock, Jacket, Cuffs, Teal, L (73853)
- Red Kap Lab Coats & Jackets