Shop All Lab Coats & Jackets
Red Kap
Mens Lab Coat W/Gripper
Mfr # KP38WH RG XL
Zoro # G1331675
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
- Cuff Style Open
- Color White
- Material Cotton Poplin/Polyester
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP38WH RG XL
- Zoro # G1331675
- UPC # 883248008812
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Overall Length | 41 1/2 in |
Named Size | XL |
Height - Maximum | 71 in |
Chest Size - Maximum | 50 in |
Chest Size - Minimum | 48 in |
Height - Minimum | 67 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 50 in, Chest Size - Minimum 48 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 67 in, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Cotton Poplin/Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb (FX340SC)
- ZORO SELECT 8 ft. L x Vinyl, 1/2" Thick (39R792)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 8 ft. - Black Rubber Mats (03_101_WAB_4)
- SKECHERS Athletic Shoes, 9, D, Black, Plain, PR (77040 -BLK 9)
- RED KAP Butcher Frock (KS60WH RG 3XL)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG L)
- RED KAP Anti-Static Lab Coat, Blue, S (KK28BL RG S)
- RED KAP Unisex Pocketless Wrap (WP18WH RG XL)
- RED KAP Unisex Pocketless Wrap (WP18WH RG L)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG L)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG XL)
- Red Kap Scrubs & Lab Coats