Shop All Lab Coats & Jackets
Red Kap
Mens Lab Coat W/Gripper
Mfr # KP38WH RG S
Zoro # G1331666
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
- Cuff Style Open
- Color White
- Material Cotton Poplin/Polyester
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP38WH RG S
- Zoro # G1331666
- UPC # 883248008805
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Overall Length | 41 1/2 in |
Named Size | S |
Chest Size - Minimum | 36 in |
Height - Maximum | 71 in |
Height - Minimum | 67 in |
Chest Size - Maximum | 38 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 38 in, Chest Size - Minimum 36 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 67 in, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Cotton Poplin/Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tree Climber Set 2-3/4-Inch Gaffs, 15 to 19-Inch (CN1907AR)
- NEWSTRIPE AeroVent® Replacement Carbon Filter, 2 Pack, 10004898 (10004898)
- FIREGUARD Flame Retardant Coating, Wood, 1 gal. (C FG-XL95 G01E)
- SEE ALL INDUSTRIES Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, TP-CFORK (TP-CFORK)
- RED KAP Unisex Pocketless Wrap (WP18WH RG S)
- RED KAP Unisex Pocketless Wrap (WP18LB RG L)
- RED KAP Mens White Lab Coat 80/20 (KP14WH RG 38)
- RED KAP Anti-Static Lab Coat, Blue, L (KK28BL RG L)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG M)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 54)
- RED KAP Unisex Pocketless Wrap (WP18WH RG M)
- Red Kap Scrubs & Lab Coats