Shop All Lab Coats & Jackets
Red Kap
Mens Lab Coat W/Gripper
Mfr # KP38WH RG 4XL
Zoro # G1331639
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color White
- Material Cotton Poplin/Polyester
- Anti-Static No
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP38WH RG 4XL
- Zoro # G1331639
- UPC # 883248008850
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Overall Length | 41 1/2 in |
Height - Maximum | 71 in |
Chest Size - Minimum | 60 in |
Chest Size - Maximum | 62 in |
Height - Minimum | 67 in |
Named Size | 4XL |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 62 in, Chest Size - Minimum 60 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 67 in, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Cotton Poplin/Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, XL/2XL, Polyester (45J275)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size L (20-9-1610-L)
- BULLARD Bracket and Visor Bundle, 8 in H Visor (A112G840P)
- SPEEDFX RACING FUEL JUG, RED UTILITY 5 GAL JUG (8830)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG L)
- RED KAP Butcher Frock (KS60WH RG 3XL)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 56)
- RED KAP Unisex Pocketless Wrap (WP18WH RG S)
- RED KAP Unisex Pocketless Wrap (WP18LB RG L)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG XL)
- DESCO Jacket Smock, Cuffs, Pink, S (74201)
- Red Kap Lab Coats & Jackets