Shop All Work Pants and Shorts
Red Kap
Mens Khaki Pant W/Side Elastic
Mfr # PT60KH 38 30
Zoro # G1322688
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
- Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT60KH 38 30
- Zoro # G1322688
- UPC # 763086484538
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Maximum Waist Size | 38 in |
Tag Size | 38 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 38 in ) |
Size (Max. Waist x Inseam) | ( 38 in x 30 in ) |
Details
Item | Mens Khaki Pant W/Side Elastic |
Color | Khaki |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant |
Style | Work Pants |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Series | PT60 |
Ankle Type | Open |
Leg Fit | Straight Leg |
Fit | Easy Fit |
Insulated for Cold Conditions | No |
Waist Closure | Buttons |
Fly Closure Type | Zipper |
Cleaning and Care Instructions | Industrial Wash |
Description
Mens Khaki Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Khaki, Inseam 30 in, Maximum Waist Size 38 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Protective Cover-Horn/Speaker/Strobe (STI-1215)
- SKECHERS Work Boots, 11 Sz, EW Footwear W, Black, PR (76553 - BKBL SZ 11EW)
- GVS-RPB Air Supply (NV2028)
- MCR SAFETY Industry Grade Cow Driver, 2XL, PK12 (32113DPXXL)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 44 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 44 10)
- RED KAP Industrial Work Pants, Charcoal, 29x32 In (PT20CH 29 32)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 33 34)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 20 30)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 42 30)
- DOVETAIL WORKWEAR Anna Taskpant - Painter's White Canvas 8x34 (DWS20P4C-100-8x34)
- Red Kap Workwear and Protective Clothing