Shop All Work Pants and Shorts
Red Kap
Mens Khaki Pant W/Side Elastic
Mfr # PT60KH 34 30
Zoro # G0679108
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material Cotton/Polyester
- Gender Men's
- Fabric Weight 7.5 oz
- Number of Outside Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT60KH 34 30
- Zoro # G0679108
- UPC # 763086484279
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Tag Size | 34 x 30 |
Maximum Waist Size | 34 in |
Size (Inseam x Max. Waist) | ( 30 in x 34 in ) |
Size (Max. Waist x Inseam) | ( 34 in x 30 in ) |
Details
Item | Mens Khaki Pant W/Side Elastic |
Color | Khaki |
Material | Cotton/Polyester |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Number of Outside Pockets | 4 |
Garment Style | Work Pants |
Pockets | 4 |
Insulated for Cold Conditions | No |
Leg Fit | Straight Leg |
Waist Closure | Buttons |
Fly Closure Type | Zipper |
Series | PT60 |
Features | Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant |
Fit | Easy Fit |
Ankle Type | Open |
Cleaning and Care Instructions | Industrial Wash |
Description
Mens Khaki Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Khaki, Inseam 30 in, Maximum Waist Size 34 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Glove Clip, 9 In. H, Blue (3400)
- ALLEGRO INDUSTRIES PAPR Wall Case, ABS Plastic Material, Yellow/Black (4100-P)
- 3M DBI-SALA Bosun Chair with Cushion and Side Snaps, Universal (1001190)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, XL, 12PK (5400S)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 32 32)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 48 34)
- RED KAP Industrial Work Pants, Navy, Size 34x34 In (PT20NV 34 34)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- RED KAP Mens Black Workpant (PT10BK 62 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 46 10)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-48B)
- Red Kap Workwear and Protective Clothing