Shop All Work Pants and Shorts
Red Kap
Mens Khaki Pant W/Side Elastic
Mfr # PT60KH 30 30
Zoro # G0679047
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material Cotton/Polyester
- Gender Men's
- Fabric Weight 7.5 oz
- Garment Style Work Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT60KH 30 30
- Zoro # G0679047
- UPC # 763086484019
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Tag Size | 30 x 30 |
Maximum Waist Size | 30 in |
Size (Inseam x Max. Waist) | ( 30 in x 30 in ) |
Size (Max. Waist x Inseam) | ( 30 in x 30 in ) |
Details
Item | Mens Khaki Pant W/Side Elastic |
Color | Khaki |
Material | Cotton/Polyester |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Garment Style | Work Pants |
Pockets | 4 |
Number of Outside Pockets | 4 |
Features | Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant |
Ankle Type | Open |
Cleaning and Care Instructions | Industrial Wash |
Leg Fit | Straight Leg |
Fly Closure Type | Zipper |
Insulated for Cold Conditions | No |
Series | PT60 |
Waist Closure | Buttons |
Fit | Easy Fit |
Description
Mens Khaki Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Khaki, Inseam 30 in, Maximum Waist Size 30 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Z35 (470Z35)
- 3M SCOTT Gas Mask Canister, CBRN, Olive, NIOSH (45135)
- BRADY Pipe Marker, Steam, Yellow, 3/4 to 2-3/8 In (7270-4)
- BRADY Ball Valve Lockout, Fits Sz 1-1/4 to 3 (65669)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 32 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 4010)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 34 30)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 36 34)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 46 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 37 34)
- CARHARTT BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt (103574-BLK)
- Red Kap Workwear and Protective Clothing