Shop All Work Shirts
Red Kap
Mens Grey Ss Dress Shirt 60/40
Mfr # SR60GY SS 16
Zoro # G1364198
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR60GY SS 16
- Zoro # G1364198
- UPC # 883248292525
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Length | 34 in |
Sleeve Length | 11 1/8 in |
Minimum Chest Size | 40 1/2 in |
Maximum Chest Size | 42 in |
Size-Body Type | Regular |
Maximum Neck Size | 16 in |
Details
Item | Mens Gray Ss Dress Shirt 60/40 |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Closure Type | Buttons |
Type | Short |
Style | Dress |
Collar Style | Two Piece |
Pattern | Solid |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Pocket Locations | Left Chest |
Series | SR60 |
Work Shirt Collar | Lay-Flat |
Description
Mens Gray Ss Dress Shirt 60/40, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Short, Sleeve Length 11 1/8 in, Size L, Maximum Neck Size 16 in, Maximum Chest Size 42 in, Minimum Chest Size 40 1/2 in, Length 34 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUMA SAFETY SHOES Size 10 Women's Athletic Shoe Steel Work Shoe, Gray (642915-10)
- SHOWA Chemical Resistant Gloves, 11, Black, PR (892-11)
- OMNIMED Bulk PPE Dispensers; Holds Gloves, Masks, Gowns, Dbl (12"WX17"HX5.75"D) (307022)
- STEEL GRIP Aluminized Jacket, Thermonol, L (ATH 1136-35)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, 4XL (SP24RB SS 4XL)
- RED KAP Mens Ls Dark Blue Workshirt, XXL (SP14DB LN XXL)
- RED KAP Mens Ss Navy Work Shirt No Pkts, M (SP26NV SS M)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, 4XL (SP14BY RG 4XL)
- RED KAP Mens Ls Navy Poplin Work Shirt, XXL (SP14NV XLNXXL)
- RED KAP Short Sleeve Polo, Sz L, Navy, Polyester (SK90NV SS L)
- DICKIES Short Sleeve Polo, Black English Red, 3XL (LS66ER RG 3XL)
- Red Kap Work Shirts