Shop All Work Shirts
Red Kap
Mens Grey Ls Dress Shirt 60/40
Mfr # SR70GY 17538
Zoro # G1366989
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SR70GY 17538
- Zoro # G1366989
- UPC # 883248022344
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Length | 39 1/8 in |
Sleeve Length | 38 in |
Maximum Neck Size | 17.5 in |
Maximum Chest Size | 48 in |
Size-Body Type | Regular |
Minimum Chest Size | 46 1/2 in |
Details
Item | Mens Gray Ls Dress Shirt 60/40 |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Style | Dress |
Closure Type | Buttons |
Type | Long |
Collar Style | Two Piece |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Pocket Locations | Left Chest |
Pattern | Solid |
Series | SR70 |
Work Shirt Collar | Lay-Flat |
Description
Mens Gray Ls Dress Shirt 60/40, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 38 in, Size XL, Maximum Neck Size 17.5 in, Maximum Chest Size 48 in, Minimum Chest Size 46 1/2 in, Length 39 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Insulated Jacket size L (FW004-420)
- TINGLEY Icon Rain, Pants, Class, E, Black, 4XL (P24123-4X)
- BULWARK Lab Coat Nomex 6Oz Royal (KNL2RB RG XL)
- OCCUNOMIX XL T-Shirt, Hi-Vis Orange (LUX-XSSPB-OXL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- RED KAP Mens Ss Gray Poplin Work Shirt, XXL (SP24GY SS XXL)
- RED KAP Mens Ls Lt Blu Chambray 65/35 Shirt, XL (SC14LB LN XL)
- RED KAP Mens Zip Smock, L (KP44NV SS L)
- RED KAP Mens Ss Petrol Blue Work Shirt, XL (SP24MB SSLXL)
- RED KAP Mens Ls Gray Poplin Work Shirt, XL (SP14GY LN XL)
- CUMMINS Unisex T-Shirt Short Sleeve Sport Gray Cotton Blend Tagless Tee - Medium (CMN4767)
- Red Kap Workwear