Shop All Work Shirts
Red Kap
Mens Grey Ls Dress Shirt 60/40
Mfr # SR70GY 17535
Zoro # G1366876
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR70GY 17535
- Zoro # G1366876
- UPC # 883248022313
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Length | 34 5/8 in |
Sleeve Length | 35 in |
Size-Body Type | Regular |
Maximum Neck Size | 17.5 in |
Minimum Chest Size | 46 1/2 in |
Maximum Chest Size | 48 in |
Details
Item | Mens Gray Ls Dress Shirt 60/40 |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Type | Long |
Style | Dress |
Closure Type | Buttons |
Collar Style | Two Piece |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Series | SR70 |
Pocket Locations | Left Chest |
Work Shirt Collar | Lay-Flat |
Pattern | Solid |
Description
Mens Gray Ls Dress Shirt 60/40, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 35 in, Size XL, Maximum Neck Size 17.5 in, Maximum Chest Size 48 in, Minimum Chest Size 46 1/2 in, Length 34 5/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Cable Vertical Safety System, 30 ft, 620 lb Weight Capacity, Silver (6119030)
- ONYX Vest, Movevent Dynamic, Aqua, M/L (122200-505-040-15)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-101-04)
- LYLE Arrow Supplemental Parking Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, T1-1109-EG_12x6 (T1-1109-EG_12x6)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SS XXL)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XXL (SC30NV XLNXXL)
- RED KAP Mens Ss Navy Work Shirt No Pkts, L (SP26NV SS L)
- RED KAP Mens Zip Smock, M (KP44WH SS M)
- RED KAP Mens Ls Dark Blue Workshirt, L (SP14DB RG L)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XL (SD78DN LN XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 3X (S535NV TL 3XL)
- Red Kap Workwear